Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 223871 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Soft Starters |
| Description | Altistart 22 Soft Start (ATS22), for Asynchronous Motor, 156A, 230-600V, 45-110 kW, Triple-phase, |
| Nominal Load Voltage | 240 V, 380 V, 415 V, 480 V, 575 V, 600 V |
| AC Voltage | 230-600 VAC |
| Current Rating | 156 A |
| Operating Temperature | 14-104 °F |
| Bypass | Yes |
| Approvals | CCC, CSA, IEC, UL |
| Net Weight | 39.6831 lbs |
| Gross Weight | 39.6831 lbs |