Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 605337 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Soft Starters |
| Description | Altistart 22 Soft Start(ATS22), for Asynchronous Motor, 320A, 208-575 V, 100-300 HP, 3-phase, Integrated |
| Nominal Load Voltage | 208 V, 240 V, 380 V, 415 V, 480 V, 575 V, 600 V |
| AC Voltage | 208-600 VAC |
| Current Rating | 320 A |
| Operating Temperature | 14-104 °F |
| Bypass | Yes |
| Approvals | CCC, CSA, IEC, UL |
| Net Weight | 72.75 lbs |
| Gross Weight | 72.75 lbs |