Series Information
| Manufacturer Part Number | ATS48C66Y |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Soft Starters |
| Description | Soft Starter For Asynchronous Motor, ATS48, 590A, 208-690V, 160-630kW |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC, 600 VAC |
| AC Voltage | 208-690 VAC |
| Current Rating | 590 A |
| Operating Temperature | 14-140 °F |
| Bypass | Yes |
| Combination Type | Thermal Protection Combination |
| Overload Protection | No |
| Enclosure | Yes |
| Connection Type | In-Line |
| Communication | Modbus, RS-485, Serial |
| Protection Rating | IP00 |
| Approvals | CCC, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |