Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 116728 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Soft Starters |
| Description | Altistart 48 Soft Start (ATS48), for Asynchronous Motor, 208-690V, 15-60HP, 15-55kW, Triple-phase, |
| Nominal Load Voltage | 208 V, 240 V, 380 V, 415 V, 480 V, 575 V, 600 V, 690 V |
| AC Voltage | 208-690 VAC |
| Current Rating | 65 A |
| Operating Temperature | 14-104 °F |
| Bypass | Yes |
| Protection Rating | IP20 |
| Approvals | CCC, CSA, IEC, UL |
| Net Weight | 18.365 lbs |
| Gross Weight | 21.32 lbs |