Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Relays, ATS Series
ATS8-21
Autonics Relays, ATS Series
Small Analog Timer, 6-Mode,
This item cannot be canceled or returned
Description
Small Analog Timer, 6-Mode,
Timing Relay High Precise Time Control Small Size Close and DIN Rail Mounting Various Time Ranges Small timers used for time control. Contains LED status indicators and has easy time setting/configuration due to large dial. Can function on various power supplies, including 100‑240VAC 50/60Hz, 24‑240VDC universal, 24VAC 50/60Hz, 24VDC universal, 12VDC. Various output operations. Useful for industrial, commercial and residential settings.
Specifications
Specifications
Manufacturer Part Number
ATS8-21
Manufacturer
Autonics
Product Series
ATS
Family Series
Autonics Relays, ATS Series
Description
Small Analog Timer, 6-Mode, Multi-Range(0.1 Sec-10Hours), DPDT(2c) or 2 SPDT, 24VAC/VDC, 8Pin,
Operation
Inhibit, Power On Start, Reset, Signal On Start, Start
Contacts
DPDT
Mounting
Socket
Status Indicator
LED
Time Range Adjustment
Onboard
Adjustment Operator
Knob
Timing Range
0.1 s-10 Hrs
Max Time
10 Hrs
Nominal Coil Voltage
24 VAC, 24 VDC
AC Voltage
24 VAC
DC Voltage
24 VDC
Termination
8 Pin
Approvals
CE, cULus
Net Weight
0.155 lbs
Gross Weight
0.21 lbs
ATS8-21
Autonics Relays, ATS Series