ATS8P Series Information
| Manufacturer Part Number | ATS8P-6M |
|---|---|
| Manufacturer | Autonics |
| Product Series | ATS8P |
| Family Series | Autonics Relays, ATS8P Series |
| Description | Small Analog Timer, 8 Pin Plug Type, Power Off Delay, 24VAC 50/60Hz 100-12VDC, Time unit Min |
| Operation | Power OFF Delay |
| Contacts | DPDT |
| Mounting | Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.1-10 Min |
| Max Time | 10 Min |
| Nominal Coil Voltage | 120 VAC |
| AC Voltage | 100-120 VAC |
| Termination | 8 Pin |
| Approvals | CE, cULus |
| Net Weight | 0.1869 lbs |
| Gross Weight | 0.1869 lbs |