Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, ATTA Series
ATTA-1/0-14
Ilsco Terminals, ATTA Series
Anti-Turn Alum Mechanical Lug,
MFG Item Number
ATTA-1/0-14
This item cannot be canceled or returned
Description
Anti-Turn Alum Mechanical Lug,
Specifications
Specifications
| Manufacturer Part Number |
ATTA-1/0-14 |
| Manufacturer |
Ilsco |
| Product Series |
ATTA |
| Family Series |
Ilsco Terminals, ATTA Series |
| Description |
Anti-Turn Alum Mechanical Lug, Single Conductor, 1/0-14AWG |
| Wire Size Range |
14-1/0 AWG |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Approvals |
UL |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.03 lbs |
ATTA-1/0-14
Ilsco Terminals, ATTA Series