Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, ATTA Series
ATTA-2/0-14
Ilsco Terminals, ATTA Series
ANTI-TURN ALUM MECH LUG ONE
MFG Item Number
ATTA-2/0-14
This item cannot be canceled or returned
Description
ANTI-TURN ALUM MECH LUG ONE
Specifications
Specifications
| Manufacturer Part Number |
ATTA-2/0-14 |
| Manufacturer |
Ilsco |
| Product Series |
ATTA |
| Family Series |
Ilsco Terminals, ATTA Series |
| Description |
ANTI-TURN ALUM MECH LUG ONE CONDUCTOR, 2/0-14 |
| Wire Size Range |
6-2/0 AWG |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ATTA-2/0-14
Ilsco Terminals, ATTA Series