Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ATTA Series Information
| Manufacturer Part Number | ATTA-300-14 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | ATTA |
| Family Series | Ilsco Terminals, ATTA Series |
| Description | ANTI-TURN ALUM MECH LUG ONE CONDUCTOR, 300KCMIL-6 |
| Wire Size Range | 6 AWG-300 kcmil |
| Number of Conductors | 1 |
| Material | Aluminum Alloy |
| Approvals | UL |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |