Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATU1000CL
OCCSENS,US,CLNG,LN,VOLTAGE,1000 SQ
MFG Item Number
ATU1000CL
This item cannot be canceled or returned
Description
OCCSENS,US,CLNG,LN,VOLTAGE,1000 SQ
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
ATU1000CL |
| Description |
OCCSENS,US,CLNG,LN,VOLTAGE,1000 SQ FT |
| AC Voltage |
120 VAC, 277 VAC |
| Angle |
180 ° |
| Color |
White |
| Coverage Area (sq ft) |
1,000 |
| Approvals |
cULus |
| Comments |
Ultrasonic |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
ATU1000CL
Hubbell Switches