Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATU1000CRP
AT US OCCSENS, CEILING, 1000 SQft.,
MFG Item Number
ATU1000CRP
This item cannot be canceled or returned
Description
AT US OCCSENS, CEILING, 1000 SQft.,
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
ATU1000CRP |
| Description |
AT US OCCSENS, CEILING, 1000 SQft., W/R |
| DC Voltage |
24 VDC |
| Angle |
180 ° |
| Color |
White |
| Coverage Area (sq ft) |
1,000 |
| Approvals |
cULus |
| Comments |
Ultrasonic |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.4 lbs |
ATU1000CRP
Hubbell Switches