Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATU1000CRPU
AT US OCCSENS, CEILING, 1000 SQft.,
MFG Item Number
ATU1000CRPU
This item cannot be canceled or returned
Description
AT US OCCSENS, CEILING, 1000 SQft.,
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
ATU1000CRPU |
| Description |
AT US OCCSENS, CEILING, 1000 SQft., W/R,USA |
| DC Voltage |
24 VDC |
| Switch Configuration |
Single Pole |
| Angle |
180 ° |
| Color |
White |
| Coverage Area (sq ft) |
1,000 |
| Approvals |
cULus |
| Comments |
Ultrasonic |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
ATU1000CRPU
Hubbell Switches