Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATU2000C Hubbell Switches, AT US OCCSENS, CEILING, 2000 SQ FT
ATU2000C Hubbell Switches, AT US OCCSENS, CEILING, 2000 SQ FT
This item cannot be canceled or returned
Description
AT US OCCSENS, CEILING, 2000 SQ FT
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
ATU2000C |
| Description |
AT US OCCSENS, CEILING, 2000 SQ FT |
| DC Voltage |
24 VDC |
| Angle |
360 ° |
| Color |
White |
| Coverage Area (sq ft) |
2,000 |
| Approvals |
cULus |
| Comments |
Ultrasonic |
| Net Weight |
0.225 lbs |
| Gross Weight |
0.45 lbs |
ATU2000C
Hubbell Switches