Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATU2000CRP Hubbell Switches, AT US OCCSENS, CEILING, 2000 SQ FT,
MFG Item Number
ATU2000CRP
ATU2000CRP Hubbell Switches, AT US OCCSENS, CEILING, 2000 SQ FT,
MFG Item Number
ATU2000CRP
This item cannot be canceled or returned
Description
AT US OCCSENS, CEILING, 2000 SQ FT,
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
ATU2000CRP |
| Description |
AT US OCCSENS, CEILING, 2000 SQ FT, R/P |
| DC Voltage |
24 VDC |
| Angle |
360 ° |
| Color |
White |
| Coverage Area (sq ft) |
2,000 |
| Approvals |
cULus |
| Comments |
Ultrasonic |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
ATU2000CRP
Hubbell Switches