Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATU2000CU Hubbell Switches, AT US OCCSENS, CEILING, 2000 SQft.,USA
MFG Item Number
ATU2000CU
ATU2000CU Hubbell Switches, AT US OCCSENS, CEILING, 2000 SQft.,USA
MFG Item Number
ATU2000CU
This item cannot be canceled or returned
Description
AT US OCCSENS, CEILING, 2000 SQft.,USA
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
ATU2000CU |
| Description |
AT US OCCSENS, CEILING, 2000 SQft.,USA |
| DC Voltage |
24 VDC |
| Switch Configuration |
Single Pole |
| Angle |
360 ° |
| Color |
White |
| Coverage Area (sq ft) |
2,000 |
| Approvals |
cULus |
| Comments |
Ultrasonic |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
ATU2000CU
Hubbell Switches