Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATV12H037F1
Variable Speed Drive ATV12, 0.37kW,
This item cannot be canceled or returned
Description
Variable Speed Drive ATV12, 0.37kW,
Specifications
Specifications
| Manufacturer Part Number |
238563 |
| Manufacturer |
Square D |
| Family Series |
Square D HVAC Drives |
| Description |
Variable Speed Drive ATV12, 0.37kW, 0.55HP, 100 to 120V, 1 Phase, with heat sink |
| Nominal Input Voltage |
120 VAC |
| Phase |
1 |
| HP (Variable Torque Rating) |
0.55 hp |
| Amps (Variable Torque Rating) |
2.4 A |
| AC Voltage |
100-120 VAC |
| Brake |
DC Injection |
| IP Rating |
IP20 |
| Enclosed |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ATV12H037F1
Square D HVAC Drives