Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 168036 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D HVAC Drives |
| Description | Variable Speed Drive ATV12, 0.37kW, 0.55HP, 200 to 240V, 1 Phase, with heat sink |
| Nominal Input Voltage | 208 VAC |
| Phase | 1 |
| HP (Variable Torque Rating) | 0.55 hp |
| Amps (Variable Torque Rating) | 2.4 A |
| AC Voltage | 200-240 VAC |
| Brake | DC Injection |
| IP Rating | IP20 |
| Enclosed | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |