Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATV12P075M3 Square D HVAC Drives, Variable Speed Drive ATV12, 0.75kW,
ATV12P075M3 Square D HVAC Drives, Variable Speed Drive ATV12, 0.75kW,
This item cannot be canceled or returned
Description
Variable Speed Drive ATV12, 0.75kW,
Specifications
Specifications
| Manufacturer Part Number |
533207 |
| Manufacturer |
Square D |
| Family Series |
Square D HVAC Drives |
| Description |
Variable Speed Drive ATV12, 0.75kW, 1HP, 200 to 240V, 3 Phase, on Base Plate |
| Nominal Input Voltage |
208 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
1 hp |
| Amps (Variable Torque Rating) |
4.2 A |
| AC Voltage |
200-240 VAC |
| Brake |
DC Injection |
| IP Rating |
IP20 |
| Enclosed |
No |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.985 lbs |
ATV12P075M3
Square D HVAC Drives