Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATV212HU15N4
Altivar 212 VFD, 2 HP/3.7 As,
This item cannot be canceled or returned
Description
Altivar 212 VFD, 2 HP/3.7 As,
Specifications
Specifications
| Manufacturer Part Number |
158566 |
| Manufacturer |
Square D |
| Family Series |
Square D HVAC Drives |
| Description |
Altivar 212 VFD, 2 HP/3.7 As, 380/480 VAC Three Phase Input/Output, IP20 |
| Nominal Input Voltage |
480 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
2 hp |
| Amps (Variable Torque Rating) |
3.7 A |
| AC Voltage |
380-480 VAC |
| Brake |
DC Injection |
| IP Rating |
IP21 |
| Enclosed |
No |
| Net Weight |
3.15 lbs |
| Gross Weight |
4.145 lbs |
ATV212HU15N4
Square D HVAC Drives