Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATV212WD15N4 Square D HVAC Drives, Altivar 212 VFD, 20 HP/30.5 As,
ATV212WD15N4 Square D HVAC Drives, Altivar 212 VFD, 20 HP/30.5 As,
This item cannot be canceled or returned
Description
Altivar 212 VFD, 20 HP/30.5 As,
Specifications
Specifications
| Manufacturer Part Number |
166795 |
| Manufacturer |
Square D |
| Family Series |
Square D HVAC Drives |
| Description |
Altivar 212 VFD, 20 HP/30.5 As, 380/480 VAC Three Phase Input/Output, Type 12 Enclosure |
| Nominal Input Voltage |
480 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
20 hp |
| Amps (Variable Torque Rating) |
30.5 A |
| AC Voltage |
380-480 VAC |
| Brake |
DC Injection |
| IP Rating |
IP55 |
| Enclosed |
No |
| Net Weight |
60 lbs |
| Gross Weight |
61.73 lbs |
ATV212WD15N4
Square D HVAC Drives