Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 632964 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D HVAC Drives |
| Description | ATV212 Variable speed drive - 55kW, 75hp, 480V, 3ph, EMC class C2, IP55 |
| Nominal Input Voltage | 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 75 hp |
| Amps (Variable Torque Rating) | 116 A |
| AC Voltage | 380-480 VAC |
| Brake | DC Injection |
| IP Rating | IP55 |
| Enclosed | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |