Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATV212WU22N4
Altivar 212 VFD, 3 HP/2.2 kW, 480
This item cannot be canceled or returned
Description
Altivar 212 VFD, 3 HP/2.2 kW, 480
Specifications
Specifications
| Manufacturer Part Number |
537280 |
| Manufacturer |
Square D |
| Family Series |
Square D HVAC Drives |
| Description |
Altivar 212 VFD, 3 HP/2.2 kW, 480 VAC Three Phase Input/Output, IP20, EMC filter integrated |
| Nominal Input Voltage |
480 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
3 hp |
| Amps (Variable Torque Rating) |
5.1 A |
| AC Voltage |
380-480 VAC |
| Brake |
DC Injection |
| IP Rating |
IP55 |
| Enclosed |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ATV212WU22N4
Square D HVAC Drives