Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 220081 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D HVAC Drives |
| Description | Variable Speed Drive ATV312, 380/500 Vac Three-Phase, 0.5 HP, 0.37 kW, 1.5 A Output Current |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 0.5 hp |
| Amps (Variable Torque Rating) | 1.5 A |
| AC Voltage | 380-500 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| NEMA Rating | NEMA 1 |
| Mounting | Chassis Mount |
| Height | 5.63 " |
| Width | 4.21 " |
| Depth | 5.98 " |
| Frequency | 500 Hz |
| Enclosed | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |