Series Information
| Manufacturer Part Number | 161182 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D HVAC Drives |
| Description | Variable Speed Drive ATV312, 208/230 Vac Three-Phase, 1 HP, .75 kW, 4.8 A Output Current |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 1 hp |
| Amps (Variable Torque Rating) | 4.8 A |
| AC Voltage | 200-240 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| NEMA Rating | NEMA 1 |
| Mounting | Chassis Mount |
| Height | 5.71 " |
| Width | 2.83 " |
| Depth | 5.2 " |
| Frequency | 500 Hz |
| Enclosed | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |