Series Information
| Manufacturer Part Number | ATV320D15M3C |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Drives |
| Description | - |
| Phase | 3 |
| HP (Constant Torque Rating) | 20 hp |
| Amps (Constant Torque Rating) | 79.7 A |
| Amps (Variable Torque Rating) | 66 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Not Available |
| Motor Control-Max Level | Quadratic, Sensorless Flux Vector, V/Hz (Scalar) |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 599 Hz |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 13 " |
| Width | 7.09 " |
| Depth | 7.8 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |