Series Information
| Manufacturer Part Number | ATV320U07N4B |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D HVAC Drives |
| Description | - |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 3 hp |
| Amps (Constant Torque Rating) | 2.3 A |
| AC Voltage | 380-500 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Mounting | Chassis Mount |
| HP (Constant Torque Rating) | 1 hp |
| Height | 12.8 " |
| Width | 1.77 " |
| Depth | 9.65 " |
| Frequency | 599 Hz |
| Enclosed | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |