Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATV320U07N4C Square D HVAC Drives, Altivar Machine Variable speed
ATV320U07N4C Square D HVAC Drives, Altivar Machine Variable speed
This item cannot be canceled or returned
Description
Altivar Machine Variable speed
Specifications
Specifications
| Manufacturer Part Number |
606261 |
| Manufacturer |
Square D |
| Family Series |
Square D HVAC Drives |
| Description |
Altivar Machine Variable speed drive ATV320, 0.75kW, 380...500V, 3 phase, compact |
| Nominal Input Voltage |
480 VAC |
| Phase |
3 |
| Amps (Variable Torque Rating) |
2.3 A |
| AC Voltage |
380-500 VAC |
| Brake |
DC Injection |
| IP Rating |
IP20 |
| Enclosed |
No |
| Comments |
1.0 hp heavy duty |
| Net Weight |
2.815 lbs |
| Gross Weight |
3.74 lbs |
ATV320U07N4C
Square D HVAC Drives