Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 605999 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D HVAC Drives |
| Description | Altivar Variable Speed Drive Atv320 - 0.75Kw - 600V - 3Phase u Compact |
| Nominal Input Voltage | 575 VAC |
| Phase | 3 |
| Amps (Variable Torque Rating) | 1.7 A |
| AC Voltage | 525-600 VAC |
| Brake | DC Injection |
| IP Rating | IP20 |
| Enclosed | No |
| Comments | 1.0 hp heavy duty |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |