Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ATV320U15M3C |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D HVAC Drives |
| Description | Variable Speed Drive ATV320, 208-240V, 3 Phase, 1.5kW, Compact |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 2.7 hp |
| Amps (Variable Torque Rating) | 8 A |
| Amps (Constant Torque Rating) | 11.1 A |
| AC Voltage | 200-240 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| IP Rating | IP20 |
| Motor Control-Max Level | Quadratic, Sensorless Flux Vector, V/Hz (Scalar) |
| Mounting | Chassis Mount |
| HP (Constant Torque Rating) | 2 hp |
| Height | 5.6 " |
| Width | 4.1 " |
| Depth | 5.4 " |
| Frequency | 599 Hz |
| Enclosed | No |
| Disconnect Type | Switch |
| Comments | Protected Chassis |
| Net Weight | 2.795 lbs |
| Gross Weight | 3.57 lbs |