Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATV320U15N4B Square D HVAC Drives, Variable Speed Drive ATV320, 1.5 kW,
ATV320U15N4B Square D HVAC Drives, Variable Speed Drive ATV320, 1.5 kW,
This item cannot be canceled or returned
Description
Variable Speed Drive ATV320, 1.5 kW,
Specifications
Specifications
| Manufacturer Part Number |
588092 |
| Manufacturer |
Square D |
| Family Series |
Square D HVAC Drives |
| Description |
Variable Speed Drive ATV320, 1.5 kW, 380-500V, 3-Phase |
| Nominal Input Voltage |
480 VAC |
| Phase |
3 |
| Amps (Variable Torque Rating) |
4.1 A |
| AC Voltage |
380-500 VAC |
| Brake |
DC Injection |
| IP Rating |
IP20 |
| Enclosed |
No |
| Net Weight |
3.505 lbs |
| Gross Weight |
5.17 lbs |
ATV320U15N4B
Square D HVAC Drives