Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATV320U22M2C Square D HVAC Drives, Variable Speed Drive ATV320, 2.2 kW,
ATV320U22M2C Square D HVAC Drives, Variable Speed Drive ATV320, 2.2 kW,
This item cannot be canceled or returned
Description
Variable Speed Drive ATV320, 2.2 kW,
Specifications
Specifications
| Manufacturer Part Number |
529541 |
| Manufacturer |
Square D |
| Family Series |
Square D HVAC Drives |
| Description |
Variable Speed Drive ATV320, 2.2 kW, 200-240V, 1-Phase, Compact |
| Nominal Input Voltage |
208 VAC |
| Phase |
1 |
| HP (Variable Torque Rating) |
3 hp |
| Amps (Variable Torque Rating) |
11 A |
| AC Voltage |
200-240 VAC |
| Brake |
DC Injection |
| IP Rating |
IP20 |
| Enclosed |
No |
| Net Weight |
3.27 lbs |
| Gross Weight |
4.125 lbs |
ATV320U22M2C
Square D HVAC Drives