ATV320U55M3C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ATV320U55M3C

Square D HVAC Drives

ATV320U55M3C

Square D HVAC Drives
Variable Speed Drive ATV320, 5.5 kW,
Item Number
ATV320U55M3C
MFG Item Number
625003
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Drives, Series
Item #
ATV320U55M3C
Variable Speed Drive ATV320, 5.5 kW,

Series Information

Specifications

Specifications
Manufacturer Part Number 625003
Manufacturer Square D
Family Series Square D HVAC Drives
Description Variable Speed Drive ATV320, 5.5 kW, 200-240V, 3-Phase
Nominal Input Voltage 208 VAC
Phase 3
Amps (Variable Torque Rating) 27.5 A
AC Voltage 200-240 VAC
Brake DC Injection
IP Rating IP20
Enclosed No
Comments 7.5 hp heavy duty
Net Weight 7.645 lbs
Gross Weight 9.39 lbs