Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATV320U75M3C
Altivar Atv320 Variable Speed Drive,
This item cannot be canceled or returned
Description
Altivar Atv320 Variable Speed Drive,
Specifications
Specifications
| Manufacturer Part Number |
654227 |
| Manufacturer |
Square D |
| Family Series |
Square D HVAC Drives |
| Description |
Altivar Atv320 Variable Speed Drive, 7.5Kw, 200V, 3Phase, Compact |
| Nominal Input Voltage |
208 VAC |
| Phase |
3 |
| Amps (Variable Torque Rating) |
33 A |
| AC Voltage |
200-240 VAC |
| Brake |
DC Injection |
| IP Rating |
IP20 |
| Enclosed |
No |
| Comments |
10.0 hp heavy duty |
| Net Weight |
7.845 lbs |
| Gross Weight |
9.46 lbs |
ATV320U75M3C
Square D HVAC Drives