Series Information
| Manufacturer Part Number | ATV340D15N4E |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Drives |
| Description | VFD Drive ATV340 - 15 kW 400V |
| Phase | 3 |
| HP (Constant Torque Rating) | 20 hp |
| HP (Variable Torque Rating) | 25 hp |
| Amps (Constant Torque Rating) | 32 A |
| Amps (Variable Torque Rating) | 39 A |
| Brake | DC Injection |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Not Available |
| Motor Control-Max Level | Closed Loop Vector, Open Loop Vector, Torque Vector Control |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 599 Hz |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 15.2 " |
| Width | 7.09 " |
| Depth | 9.8 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |