Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 526270 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Drives |
| Description | ATV630 VFD, 15 HP/ 46.8 FLA, 230VAC, with LCD Keypad, NEMA 1 |
| Phase | 3 |
| HP (Constant Torque Rating) | 10 hp |
| Amps (Constant Torque Rating) | 32.7 A |
| Amps (Variable Torque Rating) | 46.8 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Not Available |
| Motor Control-Max Level | Torque Vector Control |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 500 Hz |
| Enclosure | Protected Chassis |
| Protection Rating | IP21 |
| Dynamic Braking | Not Included |
| Height | 21.5 " |
| Width | 8.3 " |
| Depth | 9.1 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |