Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATV630D37N4 Square D HVAC Drives, Alvitar Process 600 Series, ATV630 VFD, 50 HP/ 74.5 FLA, 460VAC,
ATV630D37N4 Square D HVAC Drives, Alvitar Process 600 Series, ATV630 VFD, 50 HP/ 74.5 FLA, 460VAC,
This item cannot be canceled or returned
Description
HVAC Drives, Alvitar Process 600 Series
ATV630 VFD, 50 HP/ 74.5 FLA, 460VAC,
Alvitar Process 600 Series Information
Specifications
Specifications
| Manufacturer Part Number |
526280 |
| Manufacturer |
Square D |
| Product Series |
Alvitar Process 600 |
| Family Series |
Square D HVAC Drives, Alvitar Process 600 Series |
| Description |
ATV630 VFD, 50 HP/ 74.5 FLA, 460VAC, with LCD Keypad, NEMA 1 |
| Nominal Input Voltage |
347 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
50 hp |
| Amps (Variable Torque Rating) |
74.5 A |
| Amps (Constant Torque Rating) |
61.5 A |
| AC Voltage |
380 VAC |
| Brake |
DC Injection |
| Operator Controls |
Built In |
| IP Rating |
IP21 |
| HP (Constant Torque Rating) |
40 hp |
| Height |
26.5 " |
| Width |
8.6 " |
| Depth |
10.7 " |
| Frame Size |
4 |
| Net Weight |
62.1704 lbs |
| Gross Weight |
62.1704 lbs |
ATV630D37N4
Square D HVAC Drives, Alvitar Process 600 Series