Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ATV650D30N4U |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D HVAC Drives |
| Description | 30KW/ 40HP,380-480V |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 40 hp |
| Amps (Variable Torque Rating) | 59 A |
| Amps (Constant Torque Rating) | 46.3 A |
| AC Voltage | 380-480 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| NEMA Rating | NEMA 1, NEMA 12 |
| Mounting | Chassis Mount |
| HP (Constant Torque Rating) | 30 hp |
| Height | 35.83 " |
| Width | 11.42 " |
| Depth | 13.39 " |
| Frequency | 500 Hz |
| Enclosed | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |