Series Information
| Manufacturer Part Number | 588091 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D HVAC Drives |
| Description | ALTIVAR 660 Process Drive, 2-Quad, 6-Pulse, Power Rating (kW): 125 HP, Voltage Class: 460 V, Three Phase, |
| Nominal Input Voltage | 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 3 hp |
| AC Voltage | 460 VAC |
| Brake | Dynamic Braking Transistor |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Mounting | Chassis Mount |
| HP (Constant Torque Rating) | 125 hp |
| Height | 89 " |
| Width | 15.75 " |
| Depth | 25.46 " |
| Frequency | 8,000 Hz |
| Frame Size | 16 |
| Enclosed | Yes |
| Disconnect Type | Circuit Breaker |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |