Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATV660D30T4N2AAYABG Square D HVAC Drives, Drive, N12 Enclosed, 40HP, 480VAC,
MFG Item Number
ATV660D30T4N2AAYABG
ATV660D30T4N2AAYABG Square D HVAC Drives, Drive, N12 Enclosed, 40HP, 480VAC,
MFG Item Number
ATV660D30T4N2AAYABG
This item cannot be canceled or returned
Description
Item #
ATV660D30T4N2AAYABG
Drive, N12 Enclosed, 40HP, 480VAC,
Specifications
Specifications
| Manufacturer Part Number |
ATV660D30T4N2AAYABG |
| Manufacturer |
Square D |
| Family Series |
Square D HVAC Drives |
| Description |
Drive, N12 Enclosed, 40HP, 480VAC, |
| Nominal Input Voltage |
480 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
40 hp |
| AC Voltage |
460 VAC |
| Brake |
Dynamic Braking Transistor |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Keypad Included |
| NEMA Rating |
NEMA 12 |
| Mounting |
Chassis Mount |
| Height |
56 " |
| Width |
16.29 " |
| Depth |
21.95 " |
| Frequency |
8,000 Hz |
| Frame Size |
16 |
| Enclosed |
Yes |
| Disconnect Type |
Circuit Breaker |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ATV660D30T4N2AAYABG
Square D HVAC Drives