Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATV660D55T4N2GAYAABCFG Square D HVAC Drives, ATV660 Drive - 75 Normal Duty, 460V,
ATV660D55T4N2GAYAABCFG Square D HVAC Drives, ATV660 Drive - 75 Normal Duty, 460V,
Item Number
ATV660D55T4N2GAYAABCFG
This item cannot be canceled or returned
Description
Item #
ATV660D55T4N2GAYAABCFG
ATV660 Drive - 75 Normal Duty, 460V,
Specifications
Specifications
| Manufacturer Part Number |
602417 |
| Manufacturer |
Square D |
| Family Series |
Square D HVAC Drives |
| Description |
ATV660 Drive - 75 Normal Duty, 460V, 3Ph, ND, UL- Type 1, Bypass, HOA, Speed Pot |
| Nominal Input Voltage |
480 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
76 hp |
| AC Voltage |
460 VAC |
| Brake |
Dynamic Braking Transistor |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Keypad Included |
| NEMA Rating |
NEMA 1 |
| Mounting |
Chassis Mount |
| Height |
86 " |
| Width |
15.75 " |
| Depth |
25.46 " |
| Frequency |
8,000 Hz |
| Frame Size |
16 |
| Enclosed |
Yes |
| Disconnect Type |
Circuit Breaker |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ATV660D55T4N2GAYAABCFG
Square D HVAC Drives