Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATV71HD75N4 Square D HVAC Drives, Variable Speed Drive ATV71, 75kW,
ATV71HD75N4 Square D HVAC Drives, Variable Speed Drive ATV71, 75kW,
This item cannot be canceled or returned
Description
Variable Speed Drive ATV71, 75kW,
Specifications
Specifications
| Manufacturer Part Number |
116980 |
| Manufacturer |
Square D |
| Family Series |
Square D HVAC Drives |
| Description |
Variable Speed Drive ATV71, 75kW, 100 HP, 380-480V, 3-Phases, EMC Filter-Graphic Terminal |
| Nominal Input Voltage |
480 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
100 hp |
| Amps (Variable Torque Rating) |
160 A |
| AC Voltage |
380-480 VAC |
| Brake |
DC Injection |
| IP Rating |
IP20 |
| Enclosed |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ATV71HD75N4
Square D HVAC Drives