Series Information
| Manufacturer Part Number | 665522 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D HVAC Drives |
| Description | Altivar Variable speed drive, ATV930, 11kW, 400/480V, with braking unit, IP21 |
| Nominal Input Voltage | 380 VAC, 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 15 hp |
| Amps (Variable Torque Rating) | 23.5 A |
| AC Voltage | 380-480 VAC |
| Brake | DC Injection |
| Operator Controls | Keypad Included |
| IP Rating | IP21 |
| Mounting | Wall |
| Height | 16.1 " |
| Width | 6.73 " |
| Depth | 9.29 " |
| Frequency | 60 Hz |
| Enclosed | Yes |
| Net Weight | 16.9756 lbs |
| Gross Weight | 22.935 lbs |