Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATV930D18M3 Square D HVAC Drives, SPEEDDRIVE, TYPE1, 25HP200V/240VWITHBC
MFG Item Number
ATV930D18M3
ATV930D18M3 Square D HVAC Drives, SPEEDDRIVE, TYPE1, 25HP200V/240VWITHBC
MFG Item Number
ATV930D18M3
This item cannot be canceled or returned
Description
SPEEDDRIVE, TYPE1, 25HP200V/240VWITHBC
Specifications
Specifications
| Manufacturer Part Number |
ATV930D18M3 |
| Manufacturer |
Square D |
| Family Series |
Square D HVAC Drives |
| Description |
SPEEDDRIVE, TYPE1, 25HP200V/240VWITHBC |
| Nominal Input Voltage |
240 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
25 hp |
| Amps (Variable Torque Rating) |
78.4 A |
| AC Voltage |
200-240 VAC |
| Brake |
DC Injection |
| Operator Controls |
Keypad Included |
| IP Rating |
IP21 |
| Mounting |
Wall |
| Height |
26.5 " |
| Width |
8.9 " |
| Depth |
10.79 " |
| Frequency |
60 Hz |
| Enclosed |
Yes |
| Net Weight |
60.1856 lbs |
| Gross Weight |
60.1856 lbs |
ATV930D18M3
Square D HVAC Drives