Series Information
| Manufacturer Part Number | 536609 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D HVAC Drives |
| Description | Variable Speed Drive ATV930, 30 kw, 400-480V, with Braking Unit, IP21 |
| Nominal Input Voltage | 347 VAC, 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 40 hp |
| Amps (Variable Torque Rating) | 61.5 A |
| AC Voltage | 380-480 VAC |
| Brake | DC Injection |
| Operator Controls | Keypad Included |
| IP Rating | IP21 |
| Mounting | Wall |
| Height | 26.5 " |
| Width | 8.89 " |
| Depth | 10.78 " |
| Frequency | 60 Hz |
| Enclosed | Yes |
| Net Weight | 61.7294 lbs |
| Gross Weight | 61.7294 lbs |