Series Information
| Manufacturer Part Number | ATV930U15M3 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D HVAC Drives |
| Description | Drive |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 2 hp |
| Amps (Variable Torque Rating) | 8 A |
| Amps (Constant Torque Rating) | 4.6 A |
| AC Voltage | 200-240 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 3R |
| Mounting | Chassis Mount |
| HP (Constant Torque Rating) | 1 hp |
| Height | 13.78 " |
| Width | 5.67 " |
| Depth | 8.11 " |
| Frequency | 599 Hz |
| Enclosed | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |