Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 590345 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Drives |
| Description | Variable Speed Drive ATV930, 5.5 kW, 380-480V, with Braking Unit, IP21 |
| Phase | 3 |
| HP (Constant Torque Rating) | 5.25 hp |
| HP (Variable Torque Rating) | 7.5 hp |
| Amps (Constant Torque Rating) | 9.3 A |
| Amps (Variable Torque Rating) | 12.7 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Not Available |
| Motor Control-Max Level | Torque Vector Control |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 599 Hz |
| Enclosure | Protected Chassis |
| Protection Rating | IP21 |
| Dynamic Braking | Not Included |
| Height | 13.8 " |
| Width | 5.7 " |
| Depth | 8.1 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |