Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AU-0-B2
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AU-0-B2 |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Terminals |
| Description |
Mechanical Lug, 2/Bag |
| Net Weight |
0 lbs |
| Gross Weight |
0.137 lbs |