Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AU Series Information
| Manufacturer Part Number | AU-2/0 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | AU |
| Family Series | Ilsco Terminals, AU Series |
| Description | Mechanical Lug, Accepts(2)2/0-14AWG, Aluminum, (2)1/4in. Mounting Hole |
| Wire Size Range | 14-1/0 AWG |
| Number of Conductors | 2 |
| Material | Aluminum Alloy |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.091 lbs |