Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, AU Series
AU-350-2N
Ilsco Terminals, AU Series
Mechanical Lug, Accepts (2) 350MCM-
MFG Item Number
AU-350-2N
This item cannot be canceled or returned
Description
Mechanical Lug, Accepts (2) 350MCM-
Specifications
Specifications
| Manufacturer Part Number |
AU-350-2N |
| Manufacturer |
Ilsco |
| Product Series |
AU |
| Family Series |
Ilsco Terminals, AU Series |
| Description |
Mechanical Lug, Accepts (2) 350MCM- 6AWG Wires, Aluminum, (2)1/2in. Mounting Holes |
| Wire Size Range |
6 AWG-350 kcmil |
| Number of Conductors |
2 |
| Material |
Aluminum Alloy |
| Net Weight |
0.415 lbs |
| Gross Weight |
0.523 lbs |
AU-350-2N
Ilsco Terminals, AU Series