Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, AU Series
AU-350-N
Ilsco Terminals, AU Series
Mechanical Lug, Accepts (2)350MCM-
This item cannot be canceled or returned
Description
Mechanical Lug, Accepts (2)350MCM-
Specifications
Specifications
| Manufacturer Part Number |
AU-350-N |
| Manufacturer |
Ilsco |
| Product Series |
AU |
| Family Series |
Ilsco Terminals, AU Series |
| Description |
Mechanical Lug, Accepts (2)350MCM- 6AWG Wires, Aluminum, (6)1/2in. Mounting Holes, Dual Wire Lugs |
| Wire Size Range |
6 AWG-350 kcmil |
| Number of Conductors |
2 |
| Material |
Aluminum Alloy |
| Net Weight |
0.995 lbs |
| Gross Weight |
1.0025 lbs |
AU-350-N
Ilsco Terminals, AU Series